Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM20CXC224
Westcode Semiconductors Diodes
MFG Item Number
SM20CXC224
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SM20CXC224 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE |
| Package Type |
DO-200AB |
| Vrrm |
2,000 V |
| IF (rms) Amps |
1,757 A |
| IF (avg) Amps |
872 A |
| Ifsm Amps |
10,000 A |
| Vfm (Volts) |
1.5 V |
| Trr |
4,000 ns |
| Mounting Force |
20 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.1543 lbs |
| Gross Weight |
0.1543 lbs |
SM20CXC224
Westcode Semiconductors Diodes