Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM26CXC474
Westcode Semiconductors Diodes
MFG Item Number
SM26CXC474
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SM26CXC474 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE |
| Package Type |
DO-200AB |
| Vrrm |
2,600 V |
| IF (rms) Amps |
1,721, A |
| IF (avg) Amps |
863 A |
| Ifsm Amps |
10,000 A |
| Vfm (Volts) |
2.1 V |
| Trr |
4,800 ns |
| Mounting Force |
20 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
SM26CXC474
Westcode Semiconductors Diodes