Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Manual Motor Protectors, SM2R Series
SM2R6300
Lovato Manual Motor Protectors, SM2R Series
Circuit Breaker Sm2-P 45-63A
This item cannot be canceled or returned
Description
Manual Motor Protectors, SM2R Series
Circuit Breaker Sm2-P 45-63A
- Rotary control
- From 34 to 100A
- High breaking capacity
- UL508 certified (manual motor controller)
- UL TYPE E certified (self‑protected combination motor controller)
- Double lug terminals
- Padlockable in OFF
- Control with door coupling handle.
Specifications
Specifications
| Manufacturer Part Number |
SM2R6300 |
| Manufacturer |
Lovato |
| Product Series |
SM2R |
| Family Series |
Lovato Manual Motor Protectors, SM2R Series |
| Description |
Circuit Breaker Sm2-P 45-63A |
| Current Rating |
63 A |
| FLA Adjustment Range |
45-63 |
| Phase |
1, 3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
2.2928 lbs |
| Gross Weight |
2.2928 lbs |
SM2R6300
Lovato Manual Motor Protectors, SM2R Series