Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes
SM32CXC824
Westcode Semiconductors Diodes
MFG Item Number
SM32CXC824
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SM32CXC824 |
| Manufacturer |
Westcode Semiconductors |
| Family Series |
Westcode Semiconductors Diodes |
| Description |
DIODE |
| Package Type |
DO-200AC |
| Vrrm |
3,200 V |
| IF (rms) Amps |
2,465 A |
| IF (avg) Amps |
1,243 A |
| Ifsm Amps |
16,400 A |
| Vfm (Volts) |
2.2 V |
| Trr |
8,000 ns |
| Mounting Force |
26 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.1244 lbs |
| Gross Weight |
1.1244 lbs |
SM32CXC824
Westcode Semiconductors Diodes