Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Manual Motor Protectors, SM3R Series
SM3R9900
Lovato Manual Motor Protectors, SM3R Series
Circuit Breaker Sm3-P 80-100A
This item cannot be canceled or returned
Description
Manual Motor Protectors, SM3R Series
Circuit Breaker Sm3-P 80-100A
- Rotary control
- From 34 to 100A
- High breaking capacity
- UL508 certified (manual motor controller)
- UL TYPE E certified (self‑protected combination motor controller)
- Double lug terminals
- Padlockable in OFF
- Control with door coupling handle.
Specifications
Specifications
| Manufacturer Part Number |
SM3R9900 |
| Manufacturer |
Lovato |
| Product Series |
SM3R |
| Family Series |
Lovato Manual Motor Protectors, SM3R Series |
| Description |
Circuit Breaker Sm3-P 80-100A |
| Current Rating |
100 A |
| FLA Adjustment Range |
80-100 |
| Phase |
1, 3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Operator |
Rotary |
| Protection Rating |
IP20 |
| Approvals |
CSA, cULus, EAC |
| Net Weight |
5.0706 lbs |
| Gross Weight |
5.0706 lbs |
SM3R9900
Lovato Manual Motor Protectors, SM3R Series