Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM573E Brady Signs & Signage, PRINZING MAGNETIC SIGN EMPTY CYLINDER

MFG Item Number
46897

SM573E Brady Signs & Signage, PRINZING MAGNETIC SIGN EMPTY CYLINDER

MFG Item Number
46897
Item Number
SM573E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SM573E
PRINZING MAGNETIC SIGN EMPTY CYLINDER

Series Information

Specifications

Specifications
Manufacturer Part Number 46897
Manufacturer Brady
Family Series Brady Signs & Signage
Description Empty Cylinder Sign, 7 H x 5 W x 0.025 D, Magnetic Vinyl
Header Empty Cylinder
Legend Empty Cylinder
Material Description Magnetic
Height 7 "
Width 5 "
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.14 lbs