Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SM70-J-TA22 Unitronics Programmable Logic Controllers, (7" colortouch screen) 10 digital inputs
MFG Item Number
SM70-J-TA22
SM70-J-TA22 Unitronics Programmable Logic Controllers, (7" colortouch screen) 10 digital inputs
MFG Item Number
SM70-J-TA22
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
(7" colortouch screen) 10 digital inputs
Specifications
Specifications
| Manufacturer Part Number |
SM70-J-TA22 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
(7" colortouch screen) 10 digital inputs, 2 analog/digital inputs, 2 TC inputs, 8 transistor outputs, 2 analog outputs, 24VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
14 - Digital (12), Analog (2) |
| Number of Outputs & Type |
10 - Transistor (8), Analog (2) |
| Display Type |
Color Touchscreen |
| Communication |
CAN, Ethernet, Modbus, RS-232/485 |
| Mounting |
Panel Mount |
| Embedded Clock/Calendar |
Yes |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SM70-J-TA22
Unitronics Programmable Logic Controllers