SM950A130000
Telemecanique Sensors, SuperProx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM950A130000

Telemecanique Sensors, SuperProx Series

SM950A130000

Telemecanique Sensors, SuperProx Series
SUPERPROX ULTRASONIC PROXIMITY SENSOR
MFG Item Number
SM950A130000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, SuperProx Series
Item #
SM950A130000
SUPERPROX ULTRASONIC PROXIMITY SENSOR

SuperProx Series Information

Specifications

Specifications
Manufacturer Part Number SM950A130000
Manufacturer Telemecanique
Product Series SuperProx
Family Series Telemecanique Sensors, SuperProx Series
Description SUPERPROX ULTRASONIC PROXIMITY SENSOR
Diameter 30 mm
Sensing Range 2-39.4 "
DC Voltage 10-28 VDC
Voltage 10-28 VDC
Output Type PNP
Output Function NO, NC
Connection Type 4 Pin M12 Connector
Composition Non-Metallic
Protection Rating IP67
Approvals UL
Net Weight 0.28 lbs
Gross Weight 0.28 lbs