Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM956A430000

Square D Sensors

SM956A430000

Square D Sensors
SPRPROX ULTRSNC ANLG SENSOR
MFG Item Number
SM956A430000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
SM956A430000
SPRPROX ULTRSNC ANLG SENSOR

Series Information

Specifications

Specifications
Manufacturer Part Number SM956A430000
Manufacturer Square D
Family Series Square D Sensors
Description SPRPROX ULTRSNC ANLG SENSOR
Diameter 30 mm
Sensing Range 78.72 "
Voltage 13-28 VDC
Sensing Type End
Configuration 4 Wire
Connection Type M12 Connector
Composition Non-Metallic
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0 lbs