Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMART1000LCDU Eaton's Tripp Lite series Power Supplies, 1000VA UPS Line Interactive RM 120V
MFG Item Number
SMART1000LCDU
SMART1000LCDU Eaton's Tripp Lite series Power Supplies, 1000VA UPS Line Interactive RM 120V
MFG Item Number
SMART1000LCDU
This item cannot be canceled or returned
Description
1000VA UPS Line Interactive RM 120V
Specifications
Specifications
| Manufacturer Part Number |
SMART1000LCDU |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
1000VA UPS Line Interactive RM 120V 800W w Installed SNMPWEBCARD |
| Volt Amp Capacity (VA) |
1,000 VA |
| Capacity |
500 W |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
8 |
| Mounting |
Stand Alone |
| Approvals |
CSA, UL |
| Net Weight |
15.55 lbs |
| Gross Weight |
15.55 lbs |
SMART1000LCDU
Eaton's Tripp Lite series Power Supplies