Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMART1300LCDT Eaton's Tripp Lite series Power Supplies, 1300VA UPS Smart LCD Back Up Tower
MFG Item Number
SMART1300LCDT
SMART1300LCDT Eaton's Tripp Lite series Power Supplies, 1300VA UPS Smart LCD Back Up Tower
MFG Item Number
SMART1300LCDT
This item cannot be canceled or returned
Description
1300VA UPS Smart LCD Back Up Tower
Specifications
Specifications
| Manufacturer Part Number |
SMART1300LCDT |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
1300VA UPS Smart LCD Back Up Tower AVR 120V USB Coax RJ45 |
| Capacity |
720 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Approvals |
CSA, FCC, UL |
| Net Weight |
24.7 lbs |
| Gross Weight |
24.7 lbs |
SMART1300LCDT
Eaton's Tripp Lite series Power Supplies