SMART1500LCDT
Eaton's Tripp Lite series Power Supplies

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SMART1500LCDT Eaton's Tripp Lite series Power Supplies, 1500VA 900W UPS Back Up Smart Tower
MFG Item Number
SMART1500LCDT

SMART1500LCDT Eaton's Tripp Lite series Power Supplies, 1500VA 900W UPS Back Up Smart Tower

MFG Item Number
SMART1500LCDT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
SMART1500LCDT
1500VA 900W UPS Back Up Smart Tower

Series Information

Specifications

Specifications
Manufacturer Part Number SMART1500LCDT
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Supplies
Description 1500VA 900W UPS Back Up Smart Tower LCD AVR 120V USB Coax RJ45
Capacity 900 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Phase 1
Approvals CSA, FCC, UL
Net Weight 27.45 lbs
Gross Weight 28 lbs