Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMART1524ET Eaton's Tripp Lite series Power Supplies, UPS Smart 1500VA 1200W Extreme
MFG Item Number
SMART1524ET
SMART1524ET Eaton's Tripp Lite series Power Supplies, UPS Smart 1500VA 1200W Extreme
MFG Item Number
SMART1524ET
This item cannot be canceled or returned
Description
UPS Smart 1500VA 1200W Extreme
Specifications
Specifications
| Manufacturer Part Number |
SMART1524ET |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
UPS Smart 1500VA 1200W Extreme Temperature AVR 24VDC LCD USB 3U |
| Capacity |
1,200 W |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Phase |
1 |
| Approvals |
CSA, UL |
| Net Weight |
34.4 lbs |
| Gross Weight |
34.4 lbs |
SMART1524ET
Eaton's Tripp Lite series Power Supplies