SMART500RT1U
Eaton's Tripp Lite series Power Supplies, SMART Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMART500RT1U Eaton's Tripp Lite series Power Supplies, SMART Series, 500VA UPS System SmartPro

MFG Item Number
SMART500RT1U

SMART500RT1U Eaton's Tripp Lite series Power Supplies, SMART Series, 500VA UPS System SmartPro

MFG Item Number
SMART500RT1U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SMART Series
Item #
SMART500RT1U
500VA UPS System SmartPro

SMART Series Information

  • Dimmer Switch Which Controls Brightness
  • Graphical LCD Monitoring Screen
  • 97% Energy Efficiency Rating
  • Power Alert Software
  • NEMA 5‑15R Outlets

The SMART Line SmartPro LCD 120V, 1000VA/500W Line‑Interactive Uninterruptible Power Supply provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up your desktop computer or audio/visual components, this line‑interactive UPS switches to battery backup mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.



Specifications

Specifications
Manufacturer Part Number SMART500RT1U
Manufacturer Eaton's Tripp Lite series
Product Series SMART
Family Series Eaton's Tripp Lite series Power Supplies, SMART Series
Description 500VA UPS System SmartPro Rack/Tower Line-Interactive 120V 7 Outlet - 500VA 1 RS-232, 1 USB,
Volt Amp Capacity (VA) 500 VA
Capacity 300 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 7
Mounting Rack Mount
Net Weight 17.6 lbs
Gross Weight 21.25 lbs