SMART700DV
Eaton's Tripp Lite series Power Supplies, SMART Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMART700DV Eaton's Tripp Lite series Power Supplies, SMART Series, 700VA UPS System SmartPro Tower

MFG Item Number
SMART700DV

SMART700DV Eaton's Tripp Lite series Power Supplies, SMART Series, 700VA UPS System SmartPro Tower

MFG Item Number
SMART700DV
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Power Supplies, SMART Series
Item #
SMART700DV
700VA UPS System SmartPro Tower

SMART Series Information

  • Dimmer Switch Which Controls Brightness
  • Graphical LCD Monitoring Screen
  • 97% Energy Efficiency Rating
  • Power Alert Software
  • NEMA 5‑15R Outlets

The SMART Line SmartPro LCD 120V, 1000VA/500W Line‑Interactive Uninterruptible Power Supply provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up your desktop computer or audio/visual components, this line‑interactive UPS switches to battery backup mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.



Specifications

Specifications
Manufacturer Part Number SMART700DV
Manufacturer Eaton's Tripp Lite series
Product Series SMART
Family Series Eaton's Tripp Lite series Power Supplies, SMART Series
Description 700VA UPS System SmartPro Tower Line-Interactive Dual Voltage 6 Outlet 1 RS-232, 1 USB, SNMP Slot
Volt Amp Capacity (VA) 700 VA
Capacity 450 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 78 lbs
Gross Weight 78 lbs