SMARTINT1500
Eaton's Tripp Lite series Power Supplies, SMART Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMARTINT1500 Eaton's Tripp Lite series Power Supplies, SMART Series, 1500VA International UPS System

MFG Item Number
SMARTINT1500

SMARTINT1500 Eaton's Tripp Lite series Power Supplies, SMART Series, 1500VA International UPS System

MFG Item Number
SMARTINT1500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SMART Series
Item #
SMARTINT1500
1500VA International UPS System

SMART Series Information

  • Dimmer Switch Which Controls Brightness
  • Graphical LCD Monitoring Screen
  • 97% Energy Efficiency Rating
  • Power Alert Software
  • NEMA 5‑15R Outlets

The SMART Line SmartPro LCD 120V, 1000VA/500W Line‑Interactive Uninterruptible Power Supply provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up your desktop computer or audio/visual components, this line‑interactive UPS switches to battery backup mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.



Specifications

Specifications
Manufacturer Part Number SMARTINT1500
Manufacturer Eaton's Tripp Lite series
Product Series SMART
Family Series Eaton's Tripp Lite series Power Supplies, SMART Series
Description 1500VA International UPS System SmartPro Tower Line-Interactive 230V 6 Outlet - 1500 VA, 2 RS-232
Volt Amp Capacity (VA) 1,500 VA
Capacity 940 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 6
Mounting Stand Alone
Net Weight 0 lbs
Gross Weight 0 lbs