Series Information
| Manufacturer Part Number | SMARTTOUCH-1G-B |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Human Machine Interface |
| Description | OI Kit HG1G TFT 65K Color |
| Display Size | 4.3 " |
| Display Type | Color TFT |
| Touch Screen | No |
| Communication | Serial |
| Ethernet Ports | None |
| Serial Ports | (1) RS-232 |
| PCMCIA | No |
| Touch Region Resolution | Analog |
| Tactile Pushbuttons | Yes |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Black Plastic |
| Form Factor | Standard |
| DC Voltage | 24 VDC |
| Max Power Consumption | 3 W |
| Operating System | Windows |
| User Memory | 2 GB |
| Drivers | Serial RS-232/RS-485 |
| Protection Rating | IP54 |
| Operating Temperature | 32-113 °F |
| Approvals | CE, CSA, cULus |
| Net Weight | 2.285 lbs |
| Gross Weight | 2.285 lbs |