Series Information
| Manufacturer Part Number | SMARTTOUCH-2G-5TT |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Human Machine Interface |
| Description | 5.7in. 65,536 Color TFT LCD Mounts Portrait and Landscape Super Bright: 500 cd/m2 |
| Display Size | 5.7 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| USB Ports | (1) USB 2.0 |
| Ethernet Ports | None |
| Serial Ports | None |
| PCMCIA | No |
| Screen Resolution | 1024 x 768 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 1,100 |
| Tactile Pushbuttons | No |
| Video Output Port | Yes |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Black Plastic |
| Form Factor | Standard |
| Max Power Consumption | 30 W |
| User Memory | 2 GB |
| Drivers | Ethernet Modbus TCP/IP |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP67 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus |
| Net Weight | 2.99 lbs |
| Gross Weight | 2.99 lbs |