Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
High Performance Series Information
The High-Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high-quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high-definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.
With over 100,000 hours of backlight life, they are the brightest, longest-lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry-leading three-year warranty.
| Manufacturer Part Number | SMARTTOUCH-4GVHP-B |
|---|---|
| Manufacturer | IDEC |
| Product Series | High Performance |
| Family Series | IDEC Human Machine Interface, High Performance Series |
| Description | 12.1 inch Color TFT LCD display Blac Bezel with multimedia function, 60W power supply, software and Cable |
| Display Size | 12.1 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| USB Ports | (2) USB 2.0 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (2) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 1024 x 768 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 600 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Black Plastic |
| Form Factor | Standard |
| DC Voltage | 24 VDC |
| Max Power Consumption | 25 W |
| Operating System | Dedicated OS |
| User Memory | 56 MB |
| Expandable | SD Card |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4X |
| Protection Rating | IP66 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, CSA, cULus |
| Comments | Kit: HG4G-VCXT22MF-B, Automation Organizer Software, 60W Power Supply, Cable |
| Net Weight | 4.63 lbs |
| Gross Weight | 4.63 lbs |