Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMB01F Pizzato HVAC Accessories, Coded magnetic actuator
SMB01F Pizzato HVAC Accessories, Coded magnetic actuator
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SM B01F |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato HVAC Accessories |
| Description |
Coded magnetic actuator |
| Accessory Type |
Actuator |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.15 lbs |
SMB01F
Pizzato HVAC Accessories