Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMD291AX250T3
Solder Paste, 250g Jar, (T3)
MFG Item Number
SMD291AX250T3
This item cannot be canceled or returned
Description
Solder Paste, 250g Jar, (T3)
Specifications
Specifications
| Manufacturer Part Number |
SMD291AX250T3 |
| Manufacturer |
Chip Quik |
| Family Series |
Chip Quik Solder |
| Description |
Solder Paste, 250g Jar, (T3) Sn63/Pb37, No Clean, 90.25pct. Metal |
| Flux Type |
No Clean |
| Container Size |
250 g Jar |
| Net Weight |
0.61 lbs |
| Gross Weight |
0.61 lbs |
SMD291AX250T3
Chip Quik Solder