Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Wire Identification, SMD Series
SMD394-9-PL
EZ Code, a T & B Brand Wire Identification, SMD Series
WIRE MARKER WH:+CD/250AWG12-4
MFG Item Number
SMD394-9-PL
This item cannot be canceled or returned
Description
Wire Identification, SMD Series
WIRE MARKER WH:+CD/250AWG12-4
Specifications
Specifications
| Manufacturer Part Number |
SMD394-9-PL |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
SMD |
| Family Series |
EZ Code, a T & B Brand Wire Identification, SMD Series |
| Description |
SMD Series Vinyl Sleeve Marker on a Compact Disc - Closed Spring-Action, Recommended Wire Diameter .157 - .394 inches, Wire Range 13-4AWG, Color White, Legend +, Packaging Compact Disc |
| Color |
White |
| Special Properties |
Snap-On |
| Legend |
+ |
| Comments |
#13-#4 AWG |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
SMD394-9-PL
EZ Code, a T & B Brand Wire Identification, SMD Series