SMD394-9-V
EZ Code, a T & B Brand Wire Identification, SMD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMD394-9-V

EZ Code, a T & B Brand Wire Identification, SMD Series

SMD394-9-V

EZ Code, a T & B Brand Wire Identification, SMD Series
WIRE MARKER WH:VCD/250AWG12-4
MFG Item Number
SMD394-9-V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, SMD Series
Item #
SMD394-9-V
WIRE MARKER WH:VCD/250AWG12-4

SMD Series Information

Specifications

Specifications
Manufacturer Part Number SMD394-9-V
Manufacturer EZ Code, a T & B Brand
Product Series SMD
Family Series EZ Code, a T & B Brand Wire Identification, SMD Series
Description SMD Series Vinyl Sleeve Marker on a Compact Disc - Closed Spring-Action, Recommended Wire Diameter .157 - .394 inches, Wire Range 13-4AWG, Color White, Legend V, Packaging Compact Disc
Color White
Special Properties Snap-On
Legend V
Comments #13-#4 AWG
Net Weight 0.01 lbs
Gross Weight 0.01 lbs