Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMD4300SNL10T5
Solder Paste, No Clean, Lead-free,
MFG Item Number
SMD4300SNL10T5
This item cannot be canceled or returned
Description
Solder Paste, No Clean, Lead-free,
Specifications
Specifications
| Manufacturer Part Number |
SMD4300SNL10T5 |
| Manufacturer |
Chip Quik |
| Family Series |
Chip Quik Solder |
| Description |
Solder Paste, No Clean, Lead-free, 10cc Syringe, 35g, Water Washable, T5 Mesh, SAC305 |
| Flux Type |
No Clean |
| Container Size |
10 cc Syringe |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SMD4300SNL10T5
Chip Quik Solder