Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMDSW.031-4OZ

Chip Quik Solder

SMDSW.031-4OZ

Chip Quik Solder
Solder Wire 63/37 Tin/Lead, No
Item Number
SMDSW.031-4OZ
MFG Item Number
SMDSW.031 4OZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solder, Series
Item #
SMDSW.031-4OZ
Solder Wire 63/37 Tin/Lead, No

Series Information

Specifications

Specifications
Manufacturer Part Number SMDSW.031 4OZ
Manufacturer Chip Quik
Family Series Chip Quik Solder
Description Solder Wire 63/37 Tin/Lead, No Clean, .031in. Dia., 4oz.
Weight 4 oz
Core Type No-Clean
Water Soluble Core No
Net Weight 0.315 lbs
Gross Weight 0.315 lbs