Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMDSWLTLFP32
Solder Wire, Sn42/Bi57/Ag1,
MFG Item Number
SMDSWLTLFP32
This item cannot be canceled or returned
Description
Solder Wire, Sn42/Bi57/Ag1,
Specifications
Specifications
| Manufacturer Part Number |
SMDSWLTLFP32 |
| Manufacturer |
Chip Quik |
| Family Series |
Chip Quik Solder |
| Description |
Solder Wire, Sn42/Bi57/Ag1, Lead-free, Low Temp, (32ft. in 60 6.5in. Lengths) |
| Core Type |
No-Clean |
| Water Soluble Core |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SMDSWLTLFP32
Chip Quik Solder