SME41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SME41

Carlo Gavazzi Safety Relays

SME41

Carlo Gavazzi Safety Relays
SAFETY EXPANSION MODULE, 4NO+1
MFG Item Number
SME41
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
SME41
SAFETY EXPANSION MODULE, 4NO+1

Series Information

Specifications

Specifications
Manufacturer Part Number SME41
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Safety Relays
Description SAFETY EXPANSION MODULE, 4NO+1
Application Safety Expansion
Voltage 24 VDC
Delayed Safety Contacts 4NO
Auxiliary Contact 1NC
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, ROHS, UL
Net Weight 0.435 lbs
Gross Weight 0.505 lbs