SMG Series Information
| Manufacturer Part Number | SMG-V10 |
|---|---|
| Manufacturer | Mersen |
| Product Series | SMG |
| Family Series | Mersen Fuses, SMG Series |
| Description | 250VAC Fast Acting Glass 4.5mm x 14.5mm 125 Volts 10 Amps SMG-V series. |
| Fuse Type | Miniature |
| Current Rating | 10 A |
| AC Voltage | 125 VAC |
| Characteristic | Fast Acting |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 2.1 " |
| Diameter | 0.2 " |
| Length | 0.6 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |