Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Wire Identification, SMO Series
SMO256-9-2
EZ Code, a T & B Brand Wire Identification, SMO Series
O TYPE MKER WH:2CD/500AWG10-6
MFG Item Number
SMO256-9-2
This item cannot be canceled or returned
Description
Wire Identification, SMO Series
O TYPE MKER WH:2CD/500AWG10-6
Specifications
Specifications
| Manufacturer Part Number |
SMO256-9-2 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
SMO |
| Family Series |
EZ Code, a T & B Brand Wire Identification, SMO Series |
| Description |
O Type Vinyl Sleeve Markers - Color White, Legend 2, Wire Range 10-6 |
| Material |
PVC |
| Material Description |
Rigid |
| Color |
White |
| Legend |
2 |
| Comments |
#10-#6 AWG |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
SMO256-9-2
EZ Code, a T & B Brand Wire Identification, SMO Series