EZ Code, a T & B Brand Wire Identification, SMO Series
Description
SMO Series Vinyl Sleeve Marker on a Compact Disc - Closed Spring-Action, Recommended Wire Diameter .147 - .256 inches, Holders: use with holders SMKH or SMOH, Wire Range 10-6AWG, Color White, Legend 5, Packaging Compact Disc
Material
PVC
Material Description
Rigid
Color
White
Legend
5
Comments
#10-#6 AWG
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
Added to cart
SMO256-9-5
EZ Code, a T & B Brand Wire Identification, SMO Series