SMO256-9-O
EZ Code, a T & B Brand Wire Identification, SMO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMO256-9-O

EZ Code, a T & B Brand Wire Identification, SMO Series

SMO256-9-O

EZ Code, a T & B Brand Wire Identification, SMO Series
O TYPE MKER WH:OCD/500AWG10-6
MFG Item Number
SMO256-9-O
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, SMO Series
Item #
SMO256-9-O
O TYPE MKER WH:OCD/500AWG10-6

SMO Series Information

Specifications

Specifications
Manufacturer Part Number SMO256-9-O
Manufacturer EZ Code, a T & B Brand
Product Series SMO
Family Series EZ Code, a T & B Brand Wire Identification, SMO Series
Description SMO Series Vinyl Sleeve Marker on a Compact Disc - Closed Spring-Action, Recommended Wire Diameter .147 - .256 inches, Holders: use with holders SMKH or SMOH, Wire Range 10-6AWG, Color White, Legend O, Packaging Compact Disc
Material PVC
Material Description Rigid
Color White
Legend O
Comments #10-#6 AWG
Net Weight 0.2 lbs
Gross Weight 0.2 lbs