Series Information
| Manufacturer Part Number | SMP18A-3X0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | StrongHold SMP18A-3X0 Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear |
| Mounting | Adhesive |
| Color | Black |
| Height | 0.342 " |
| Width | 1.169 " |
| Depth | 1.169 " |
| Material | Nylon |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |