Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Wire Identification
SMR118-9-1
EZ Code, a T & B Brand Wire Identification
WIRE MARKER WH:1RL/1000AWG22-16
MFG Item Number
SMR118-9-1
This item cannot be canceled or returned
Description
Wire Identification, Series
WIRE MARKER WH:1RL/1000AWG22-16
Specifications
Specifications
| Manufacturer Part Number |
SMR118-9-1 |
| Manufacturer |
EZ Code, a T & B Brand |
| Family Series |
EZ Code, a T & B Brand Wire Identification |
| Description |
SMR Series Vinyl Sleeve Marker - Closed Spring-Action, Recommended Wire Diameter .051 - .118 inches, Wire Range 22-16AWG, Color White, Legend 1, Packaging Reel |
| Color |
White |
| Special Properties |
Snap-On |
| Legend |
1 |
| Comments |
#22-#16 AWG |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.1 lbs |
SMR118-9-1
EZ Code, a T & B Brand Wire Identification