SMS-A-C14
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMS-A-C14

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

SMS-A-C14

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
SMS-A-C14 Cable Tie Mount
MFG Item Number
SMS-A-C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
SMS-A-C14
SMS-A-C14 Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number SMS-A-C14
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The snap-in cable tie mount in gray is applied with rubber adhesive tape. It is made of ABS for indoor environments. It comes in packages of 100.
Mounting Adhesive
Color Gray
Height 1 "
Width 2 "
Depth 0.31 "
Channel Height 0.15 "
Heat Stabilized No
Material ABS
Net Weight 0.855 lbs
Gross Weight 0.939 lbs