Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EZ Code, a T & B Brand Wire Identification, SMS Series
SMS196-9-1
EZ Code, a T & B Brand Wire Identification, SMS Series
WIRE MARKER WH:1BAG/250AWG16-10
MFG Item Number
SMS196-9-1
This item cannot be canceled or returned
Description
Wire Identification, SMS Series
WIRE MARKER WH:1BAG/250AWG16-10
Specifications
Specifications
| Manufacturer Part Number |
SMS196-9-1 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
SMS |
| Family Series |
EZ Code, a T & B Brand Wire Identification, SMS Series |
| Description |
SMS Series Vinyl Sleeve Marker - Closed Spring-Action, Recommended Wire Diameter .059 - .197 inches, Wire Range 16-10AWG, Color White, Legend 1, Packaging Bag |
| Color |
White |
| Special Properties |
Snap-On |
| Legend |
1 |
| Comments |
#16-#10 AWG |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.04 lbs |
SMS196-9-1
EZ Code, a T & B Brand Wire Identification, SMS Series