Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Safety Relays
SMS20
Carlo Gavazzi Safety Relays
SAFETY MODULE, 2NO OUT, MAN/AU
This item cannot be canceled or returned
Description
SAFETY MODULE, 2NO OUT, MAN/AU
Specifications
Specifications
| Manufacturer Part Number |
SMS20 |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Safety Relays |
| Description |
SAFETY MODULE, 2NO OUT, MAN/AU |
| Application |
E-Stop, Magnetic Switch, Safety Gates, Safety Limit |
| Voltage |
24 VDC |
| Auxiliary Contact |
1NC |
| Termination |
Screw |
| Terminal Style |
Plug-In |
| Mounting |
DIN Rail |
| Approvals |
CE, ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SMS20
Carlo Gavazzi Safety Relays