iSmart Series Information
iSmart (V3) Series
Intelligent Relay
Key Features
• Digital, Analogue & Temperature Inputs
• Relay, Transistor & Analogue Outputs
• Powerful Control Logic in Ladder or Functional Block Diagram
• Available with or without Text HMI Screen
• Programmable Function Keys
• PID Control (up to 30 Loops)
• Maths Functions
• Retentive Data Registers
• High Speed Inputs & PWM Outputs
• Link function
• Multi-Language Selectable
• Expansion Modules for More I/O
| Manufacturer Part Number | SMT-2AO |
|---|---|
| Manufacturer | IMO |
| Product Series | iSmart |
| Family Series | IMO Programmable Logic Controllers, iSmart Series |
| Description | iSmart Expansion Unit Power - 24VDC 2 Analogue Output (0-10V 0-20 |
| Primary Type | Output |
| Output Type | Analog |
| Input | 260 VAC, 30 VDC |
| Output | 0-10 VAC, 0-20 mA |
| Mounting | DIN Rail |
| Operating Temperature | 14-140 °F |
| Approvals | CE, cUL, UL |
| Net Weight | 0.24 lbs |
| Gross Weight | 0.345 lbs |