Series Information
| Manufacturer Part Number | SMT-BD-R12-V3 |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Programmable Logic Controllers |
| Description | iSmart Intelligent Relay - V3 24VDC Blind 6 DI 2AI 4 Rly out (8A 2A) Ladder FBD 15 Tmr 15 Cntr |
| Voltage | 30 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 10 - Digital (8), Analog (2) |
| Number of Outputs & Type | 4 - Digital |
| Expandable | Yes |
| Display Type | LCD |
| Communication | Ethernet |
| Mounting | Panel Mount |
| Embedded Input Voltage | 30 VDC |
| Max High Speed Inputs | 2 |
| Embedded Ethernet | Yes |
| Modbus RTU Master | Yes |
| Modbus RTU Slave | Yes |
| Embedded Clock/Calendar | No |
| Internal Timers | 200 |
| Approvals | CE, cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |