Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMT1500RM2UC Square D Power Supplies, APC Smart-UPS 1500VA LCD RM 2U 120V
MFG Item Number
SMT1500RM2UC
SMT1500RM2UC Square D Power Supplies, APC Smart-UPS 1500VA LCD RM 2U 120V
MFG Item Number
SMT1500RM2UC
This item cannot be canceled or returned
Description
APC Smart-UPS 1500VA LCD RM 2U 120V
Specifications
Specifications
| Manufacturer Part Number |
SMT1500RM2UC |
| Manufacturer |
Square D |
| Family Series |
Square D Power Supplies |
| Description |
APC Smart-UPS 1500VA LCD RM 2U 120V W/ SMART CONNECT |
| Volt Amp Capacity (VA) |
1,440 VA |
| Capacity |
1,000 W |
| Voltage |
110 VAC, 125 VAC |
| Nominal Voltage |
120 VAC |
| Class |
Line Interactive |
| Connection Type |
Plug-In |
| Number of Outputs |
6 |
| Mounting |
Rack Mount |
| Approvals |
cULus |
| Net Weight |
58.42 lbs |
| Gross Weight |
62 lbs |
SMT1500RM2UC
Square D Power Supplies