SMT4-EA-R20
IMO Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMT4-EA-R20 IMO Programmable Logic Controllers, iSmart Intelligent Relay - V4, 110-240VA

MFG Item Number
SMT4-EA-R20

SMT4-EA-R20 IMO Programmable Logic Controllers, iSmart Intelligent Relay - V4, 110-240VA

MFG Item Number
SMT4-EA-R20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
SMT4-EA-R20
iSmart Intelligent Relay - V4, 110-240VA

Series Information

Specifications

Specifications
Manufacturer Part Number SMT4-EA-R20
Manufacturer IMO
Family Series IMO Programmable Logic Controllers
Description iSmart Intelligent Relay - V4, 110-240VAC, HMI, 12 DI (AC), 8 Rly out (8A, 2A) Datalogging, Built-In Ethernet, Modbus TCP
Primary Type Power Supply
Turn-On Time 50 ms
Mounting DIN Rail
Operating Temperature -4-131 °F
Approvals CE, cUL, UL
Net Weight 0.695 lbs
Gross Weight 0.76 lbs