Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
SMV2-WF3
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series
Mini Stainless Steel Ball Valve
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, SMV2 Series
Mini Stainless Steel Ball Valve
Specifications
Specifications
| Manufacturer Part Number |
SMV2-WF3 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SMV2 |
| Family Series |
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series |
| Description |
Mini Stainless Steel Ball Valve 3/8In NPT Female X Female |
| Material |
Stainless Steel 316 |
| Valve Type |
Female Ends |
| Body Size |
Small |
| Connection |
3/8 " |
| Connection Type |
NPT |
| Seat Material |
PTFE |
| Operation Type |
Black Nylon Handle |
| Approvals |
EU |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
SMV2-WF3
Dwyer Instruments Valves - Hydraulic & Pneumatic, SMV2 Series