SMV801B36P3L

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SMV801B36P3L Eaton Soft Starters, 5.0KV MEDIUM VOLTAGE 360A SOFT
MFG Item Number
SMV801B36P3L

SMV801B36P3L Eaton Soft Starters, 5.0KV MEDIUM VOLTAGE 360A SOFT

MFG Item Number
SMV801B36P3L
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Soft Starters, Series
Item #
SMV801B36P3L
5.0KV MEDIUM VOLTAGE 360A SOFT

Series Information

Specifications

Specifications
Manufacturer Part Number SMV801B36P3L
Manufacturer Eaton
Family Series Eaton Soft Starters
Description 5.0KV MEDIUM VOLTAGE 360A SOFT STARTER LONG RAMP PUMP - 40
Current Rating 360 A
Approvals CE
Net Weight 375 lbs
Gross Weight 375 lbs