Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SMX1200XLHG Eaton's Tripp Lite series Power Supplies, 1200VA Intl UPS Smart Pro Tower
MFG Item Number
SMX1200XLHG
SMX1200XLHG Eaton's Tripp Lite series Power Supplies, 1200VA Intl UPS Smart Pro Tower
MFG Item Number
SMX1200XLHG
This item cannot be canceled or returned
Description
1200VA Intl UPS Smart Pro Tower
Specifications
Specifications
| Manufacturer Part Number |
SMX1200XLHG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Supplies |
| Description |
1200VA Intl UPS Smart Pro Tower Hospital Grd Extended Run Line-Interactive 6 IEC C13 |
| Capacity |
750 W |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Phase |
1 |
| Approvals |
CE |
| Net Weight |
48.8 lbs |
| Gross Weight |
48.8 lbs |
SMX1200XLHG
Eaton's Tripp Lite series Power Supplies