SMX1500LCD
Eaton's Tripp Lite series Power Supplies, SM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SMX1500LCD Eaton's Tripp Lite series Power Supplies, SM Series, 1500VA International UPS System
MFG Item Number
SMX1500LCD

SMX1500LCD Eaton's Tripp Lite series Power Supplies, SM Series, 1500VA International UPS System

MFG Item Number
SMX1500LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, SM Series
Item #
SMX1500LCD
1500VA International UPS System

SM Series Information

  • Graphical LCD Monitoring Screen
  • 95% Energy Efficiency Ratings
  • Hot‑Swappable Batteries
  • Power Alert Software
  • NEMA 5‑15R Outlets
  • 10ft Power Cord

The SM Line SmartPro 120V 1kVA 800W Line‑Interactive Sine Wave UPS provides battery backup and AC power protection against blackouts, brownouts, power surges and line noise that can damage electronics or destroy data. Ideal for backing up servers and network storage devices, the SM Line switches to 1kVA/800W battery mode in milliseconds to keep your connected equipment running long enough to save files and shut down safely with no data loss.


Specifications

Specifications
Manufacturer Part Number SMX1500LCD
Manufacturer Eaton's Tripp Lite series
Product Series SM
Family Series Eaton's Tripp Lite series Power Supplies, SM Series
Description 1500VA International UPS System SmartPro Rack/Tower Digital LCD 230V Line-Interactive 6 Outlet -
Volt Amp Capacity (VA) 1,500 VA
Capacity 900 W
Voltage 230 VAC
Nominal Voltage 240 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Rack Mount
Net Weight 34.55 lbs
Gross Weight 34.55 lbs