Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SN-236-V Carlon, a T & B Brand Electrical Boxes, pvc Series, 2-GANG NAIL ON 36 CUIN BOX W/VCLAMP
SN-236-V Carlon, a T & B Brand Electrical Boxes, pvc Series, 2-GANG NAIL ON 36 CUIN BOX W/VCLAMP
This item cannot be canceled or returned
Description
Electrical Boxes, PVC Series
2-GANG NAIL ON 36 CUIN BOX W/VCLAMP
Specifications
Specifications
| Manufacturer Part Number |
SN-236-V |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
PVC |
| Family Series |
Carlon, a T & B Brand Electrical Boxes, pvc Series |
| Description |
Two-Gang Nail-On New Work Outlet Box, Volume 36 Cubic Inches, Length 4 Inches, Width 3-5/8 Inches, Depth 3-1/8 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, with 3/8 Inch Offset Wallboard Tabs Molded V-Clamp |
| Number of Gangs |
2 |
| Clamp Type |
Non-Metallic Cable |
| Cover Included |
No |
| Capacity |
36 Cubic " |
| Color |
Blue |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
SN-236-V
Carlon, a T & B Brand Electrical Boxes, pvc Series