SN-3D
Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SN-3D Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series, 3/2 Namur Solenoid Valve 12 VDC

MFG Item Number
SN-3D

SN-3D Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series, 3/2 Namur Solenoid Valve 12 VDC

MFG Item Number
SN-3D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, SN Series
Item #
SN-3D
3/2 Namur Solenoid Valve 12 VDC

SN Series Information

The Series SN Namur Mount Solenoid Valve is designed to easily mount directly to pneumatic valve actuators reducing the need for tubing, fittings or brackets, thereby reducing assembly cost. The SN solenoid comes with nitrile o‑rings and offers a manual override as a standard feature. The 3/2 solenoids are designed for spring return actuators and 5/2 solenoids are designed to be used with double acting actuators. The SN series is available in a variety of voltages for any application.
  • 1/4" NPT Female Air Connection
  • IP65 Enclosure
  • 22 to 116 psi Supply Pressure



Specifications

Specifications
Manufacturer Part Number SN-3D
Manufacturer Dwyer Instruments
Product Series SN
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, SN Series
Description 3/2 Namur Solenoid Valve 12 VDC
Actuation Type Spring Return
Voltage 12 VDC
Compatible Fluid Type Air
Operating Temperature 23-140 °F
Approvals CE
Net Weight 0.75 lbs
Gross Weight 0.75 lbs