Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SN201M-C6 ABB Circuit Breakers, SN201M Circuit Breaker 1P+N C 6A

MFG Item Number
SN201M-C6

SN201M-C6 ABB Circuit Breakers, SN201M Circuit Breaker 1P+N C 6A

MFG Item Number
SN201M-C6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
SN201M-C6
SN201M Circuit Breaker 1P+N C 6A

Series Information

Specifications

Specifications
Manufacturer Part Number SN201M-C6
Manufacturer ABB
Family Series ABB Circuit Breakers
Description SN201M Circuit Breaker 1P+N C 6A 230V
Poles 1 + Neutral
Current Rating 6 A
Trip Curve C
Mounting DIN Rail
Neutral Pole Yes
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch No
Net Weight 0.24 lbs
Gross Weight 0.24 lbs