SN4483712
Wiegmann Enclosures, SN4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SN4483712

Wiegmann Enclosures, SN4 Series

SN4483712

Wiegmann Enclosures, SN4 Series
N4 1DR FLG DISC W/CLMP 48X37.3X12 CS-GRY
MFG Item Number
SN4483712
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SN4 Series
Item #
SN4483712
N4 1DR FLG DISC W/CLMP 48X37.3X12 CS-GRY

SN4 Series Information

  • Nema Types 3, 4, 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
SN4 Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494V disconnect switches with flange‑mounted variable depth operating mechanisms and Bulletin 1494V flange‑mounted variable depth operating mechanisms for circuit breakers
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 flange‑mounted variable depth operating mechanisms for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handles for circuit breakers
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms for circuit breakers

  • Plasma Welded Seams
  • Grounding Provisions Provided
  • External Mounting Feet
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number SN4483712
Manufacturer Wiegmann
Product Series SN4
Family Series Wiegmann Enclosures, SN4 Series
Description N4 Single Door Flanged Disconnect W/Clamp 48X37X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 4
Nominal Height 48 "
Nominal Width 37 "
Nominal Depth 12 "
Approvals CSA, UL
Comments Fits AB 1494V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 157 lbs
Gross Weight 157 lbs
Alternatives
1447SN4K12
1447SN4K12
Hammond Manufacturing Enclosures, 1447SN4 Series