Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SN69-0001 IMO Switches, Solid Neutral Block For 69 range Base Mo
MFG Item Number
SN69-0001
SN69-0001 IMO Switches, Solid Neutral Block For 69 range Base Mo
MFG Item Number
SN69-0001
This item cannot be canceled or returned
Description
Solid Neutral Block For 69 range Base Mo
Specifications
Specifications
| Manufacturer Part Number |
SN69-0001 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Solid Neutral Block For 69 range Base Mount Isolators |
| Type |
Black |
| For Use With |
69 Series |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |