Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SN7TCDW Panduit Enclosures, DividerWall, 600mm, 700mm, S-Type, BL
SN7TCDW Panduit Enclosures, DividerWall, 600mm, 700mm, S-Type, BL
This item cannot be canceled or returned
Description
DividerWall, 600mm, 700mm, S-Type, BL
Specifications
Specifications
| Manufacturer Part Number |
SN7TCDW |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
Divider wall with screws for integral cabinet top cable routing system to enhance cable management. For 600mm and 700 mm wide cabinets. Color: Black |
| Accessory Type |
Divider Wall |
| Comments |
Divider Wall with Screws for 600mm and 700mm Wide Cabinet |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.32 lbs |
SN7TCDW
Panduit Enclosures